1.888.978.7759
Swivel Task Chair (Blue/Silver Frame)

Availability: Usually ships in 2 to 5 days
Item #: WB250777BL
List Price: $286.00 Save up to 61%
Qty Price
1-2 $119.95 ea.
3+ $112.95 ea.

Product Information
CONTOUR SERIES PLASTIC SWIVEL CHAIRS
These plastic swivel chairs feature impact resistant polypropylene seating thats easy to clean. Great for schools, labs and doctors offices, these plastic chairs offer back support and freedom of movement. 16 gauge tubular steel frame is with silver finish. The contoured seat and back on these office chairs provide comfort. Seat measures 18W x 19D and has a waterfall edge for improved leg circulation. Back: 18 ½W x 8 ½H. 25 diameter 5-blade base for stability. Hooded swivel casters for easy mobility. Pneumatic height adjustment from 16-19 ½H. Meets ANSI/BIFMA safety standards. Easy assembly. Lifetime Limited Warranty.

Product Specifications
COLOR FINISH Blue
ARM TYPE Armless
ASSEMBLY Unassembled
BACK WIDTH INCHES 18-1/2
BACK HEIGHT INCHES 8-1/2
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND OFM
CONSTRUCTION Polypropylene
SEAT WIDTH INCHES 18
SEAT DEPTH INCHES 19
SEAT HEIGHT RANGE INCHES 16 - 19-1/2
MODEL 250777BL
UPHOLSTERY Plastic
FRAME COLOR Silver
APPLICATION Office
APPLICATION/USAGE Office Seating

Photo Gallery
Contour Series Plastic Swivel Chair Contour Series Plastic Swivel Chair Side View of Contour Series Plastic Swivel Chair Tubular Steel Frame of Contour Series Plastic Swivel Chair
Contour Series Plastic Swivel Chair Contour Series Plastic Swivel Chair 16 Gauge Tubular Steel Frame of Contour Series Plastic Swivel Chair Impact Resistant Polypropylene Contour Series Plastic Swivel Chair
Pneumatic Height Adjustment Lever for Contour Series Plastic Swivel Chair Hooded Swivel Casters on Contour Series Plastic Swivel Chair

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: November 28, 2012
Reviewed by: Julie Boutaghou (St. Paul, MN)
Customer Rating:
Polypropylene Wheels Not That Durable
I was hoping the wheels were more resistant to chemicals. We use this chair in a wet lab where acids spill onto the floor. I wanted wheels that would not rub off onto the floor but these do - they leave black marks on the floor. Other than that, the chair is easy to clean and works well.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700