Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity
Availability: Out of stock, please check back soon.
Stock No: WB239742
Quantity Discount
QTY Price
1-20 $14.25 ea.
21-60 $13.75 ea.
61-99 $13.50 ea.
100+ $13.00 ea.
(Sold in quantities of 10)


Product Information
Featherweight Nestable Plastic Pallet

This nestable plastic pallet resists weather, splitting mildew and rot. Plastic pallet is made from 100% ACM (PE virgin material and PE recycled material) recyclable black material. Nests for efficient storage when not in use. 1-1/2” nesting height. Sturdy construction gives this plastic pallet a static 3000 lb. or a dynamic 1200 lb. capacity, and allows 4-way forklift entry with a fork clearance of 3-1/2" x 11-1/2". 9 feet on the bottom to support the weight. Measures 48"L x 40"W x 5"H. Sold in bundles of 10.

Note: Because of recycled plastic material, pallet will vary in color.

Click here to see our full selections of Pallets and Skids.

Watch Video Below


Product Specifications
LENGTH INCHES 48
WIDTH INCHES 40
HEIGHT INCHES 5
CAPACITY LBS-STATIC (FLOOR) 3000
CAPACITY LBS-DYNAMIC (FORK) 1200
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION ACM Plastic
MANUFACTURERS PART NUMBER CPP110ACM
MODEL 239742
OPENINGS Four-Way Entry
PACKAGE QUANTITY 10
WEIGHT LBS 14

Photo Gallery
Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet 3000 lb Floor Capacity of Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet 3000 lb Floor Capacity of Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet Feet Allow 4 Way Forklift Access to Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet
Ventilated to Resist Weather on Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet Slotted Feet Allow Nesting of Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet Allows Nesting for Storage of Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet Slotted Feet Allow Nesting of Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet
3000 lb Floor Capacity of Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet 3000 lb Floor Capacity of Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet 1200 lb Fork Capacity of Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet Feet Allow 4 Way Forklift Access to Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet
1200 lb Fork Capacity of Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet 1200 lb Fork Capacity of Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet Feet Allow 4 Way Forklift Access to Pallets, Plastic Pallets, Skids, Plastic Skids, Shipping Pallet  

Customer Reviews
Avg. Review Rating: 13 Reviews
Reviewed On: March 22, 2013
Reviewed by: Bill (NE)
Customer Rating :
Plastic Pallet
The pallets are just as shown and work as intended and stack in one another to save space when needed. But they have a bad aroma, and after leaving them outside for several days, it did rain, a gel was in several of the pockets. The aroma is not as bad now but still present. 4 stars due to smell
Reviewed On: January 09, 2013
Reviewed by: Trish (Lemitar, NM)
Customer Rating :
Getting some more
Bought 10 a few years ago. Always wished I had some more. Now I am doing something about it and buying 10 more. I guess you can never have too many!
Reviewed On: September 07, 2012
Reviewed by: Howgil (Florida)
Customer Rating :
Great for the garden
I got these plastic pallets to replace wooden pallets which support plants in a garden nursery. The wooden pallets lasted one to two years before failing due to wood rot. These pallets are lighter, stronger, and will not rot. I hope they will stand up to Florida sunshine.
Reviewed On: August 21, 2012
Reviewed by: ANN (201 east street)
Customer Rating :
ACCOUNTING SENIOR CLERK
WE LOVE IT.
Reviewed On: July 31, 2012
Reviewed by: Arnold Jones (Mystic, CT)
Customer Rating :
Nestable Shipping Plastic Pallet 48x40
For our application these pallets are perfect.
Reviewed On: April 12, 2012
Reviewed by: Tyson Hager (Idaho)
Customer Rating :
Great bang for your buck
This pallet jack is perfect for our light duty needs. Smooth operation, decent looking, and seems rugged.
Reviewed On: March 13, 2012
Reviewed by: Todd Hawkins (Skyjack Inc.)
Customer Rating :
239742 pallet
Pallets work great for International shipping. Nestable stacking takes up minimal stoarage space in warehouse.
Reviewed On: January 06, 2012
Reviewed by: Gary (Gainesville, FL)
Customer Rating :
Good Product
We use these plastic pallets to ship our international orders and have never had an issue with their use.
Reviewed On: November 17, 2011
Reviewed by: Colleen (Pontiac, Michigan)
Customer Rating :
Great
Pallets work great for our international shipments.
Reviewed On: November 02, 2011
Reviewed by: Rebecca Madara (Conover, NC)
Customer Rating :
Nestable pallets
CoPak Solutions uses the nestable to comply with our BRC cert. We use them to keep trash containers off the floor. They work great and the price is in line.
Reviewed On: August 22, 2011
Reviewed by: Dan (Colorado)
Customer Rating :
Nestable Shipping Plastic Pallet 48x40
Excellent, just what I was looking for and at a very reasonable price.
Reviewed On: August 19, 2011
Reviewed by: GridOrange (Tennessee)
Customer Rating :
Exactly what I ordered
Not much to say. I needed some pallets of reasonable quality to ship internationally and these fit the bill. They were a fair price and arrived in a timely fashion. I'd have rather ordered 5 instead of 10 but I'm sure we'll use the extra soon.
Reviewed On: April 14, 2011
Reviewed by: Jamie Fearing (Englewood, CO)
Customer Rating :
Plastic Pallet Review
I was able to place the order with out any issues and the pallets arrived at our location within a few days after the order was placed.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700