Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Powr-Flite® 1/2 Hp Floor Dryer
Availability: Usually ships in 3 to 6 days Stock No:WB239744
Price: $178.00
Product Information
POWR-FLITE® FLOOR DRYERS 1/2 HP Floor Dryer
These floor dryers help dry any wet surface from floors and walls to drapes and upholstery. Blowers also help with flood recovery by providing efficient drying power. 3-speed motor is controlled by a rotary switch for easy operation. The molded high density polyethylene housing with kickstand allows 3 operating positions for peak performance and to direct airflow where needed. Floor dryers stack to save storage space and to increase drying power. Features built-in thermal overload protection. Molded, easy-carry handle for portability. 20’L power cord. 1 Year Limited Warranty.
Product Specifications
COLOR FINISH
Black
ASSEMBLY
Assembled
CFM
2000
CONSTRUCTION
Polyethylene
DESCRIPTION
Floor Dryer
HORSEPOWER
1/2
MODEL
239744
POWER
4.8 amp
TYPE
3 Speeds/3 drying postiion
WEIGHT LBS
33
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700