Availability: Usually ships same day Stock No:WB652147
Retail Price: $207.95
Add to Cart to See Best Price
Product Information
FAN FORCED PORTABLE HEATER
These portable heaters are great for area heating, spot heating and freeze protection for small areas up to 500 sq. ft. Operates on 240 or 208V. Finned steel tubular heating element for high efficiency heating. Swivel mounting bracket allows installation to walls, floors and ceilings. Temperature thermostat control with 35-85°F range. Provides a 10’ air throw with 262 CFM heating. These electric heaters feature internal manual reset thermal cut-out and 6’L power cord with molded plug. 20 Amp plug NEMA #6-20P. Plug can be removed for hard wire installation. 30 Amp plug #6-30P shown below is for reference view only.
Watch Product Video
Product Specifications
BRAND
TPI
WIDTH INCHES
13-1/2
DEPTH INCHES
11-1/2
HEIGHT INCHES
17-1/2
COLOR
Tan
ASSEMBLY
Assembled
CONSTRUCTION
Steel
BTU
13652 / 10239
VOLTAGE
240 / 208
PHASE
1
AMPS
16.7 / 14.5
WATTS
4000 / 3000
POWER CORD TYPE
20 Amp Plug #6-20P
POWER CORD LENGTH FEET
6
APPROVAL
UL Listed
LIMITED WARRANTY YEARS
1
MANUFACTURERS PART NUMBER
HF684TC
MODEL
652147
Photo Gallery
Customer Reviews
Avg. Review Rating:3 Reviews
Reviewed On: February 19, 2013
Reviewed by: Paul (American Fork, UT)
Customer Rating :
Great Heater
When I first got this heater... I was not to impressed... However I was not giving it a fair chance... I have a 15' x 20' with an 11'4" ceiling... it is insulated and sheetrocked. This heater heats it up with NO problems, (and it HAS been COLD) the thermostat works great... they say the fan will blow 10'... baloney... it blows 15' maybe 20' it's GREAT... I am very glad I bought this fan, it seems to be very well made and should hold up very well... this was the best price I could find on this fan... don't be afraid to buy... you will be glad you did
Reviewed On: March 19, 2012
Reviewed by: Ray (Jacksonville, FL)
Customer Rating :
Good space heater
Great small heater - quiet, good heat capability. Just play with the thermostat control to find the temp you want to maintain. Works fast to warm our high ceiling 14' X 25' room.
Reviewed On: November 28, 2011
Reviewed by: douguertin (Mass)
Customer Rating :
Fan Forced Portable Heater
Very nice heater, almost instant heat produced. a very strong fan, and not super loud.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700