1.888.978.7759
No Butts Smoking Shelters Back To Wall 4 Sided 7'X7'

Availability: Usually ships in 7 to 10 days
Item #: WB239755D
Price: $3,599.00

Product Information
OUTDOOR SMOKING SHELTERS
Free Standing Shelter
Smoking shelters help control designated smoking areas while keeping smoking workers and personnel undercover. Smokers shelters help keep companies and businesses compliant with smoking demands and protected from second-hand smoke claims. These smoking huts are made with aluminum framing and clear, break resistant acrylic side panels. Framing features black powder coat finish. Framing and stainless steel feet resist corrosion and rust. UV protected fiberglass roof provides 6’6” of headroom. Open front panel on right side for easy shelter access. 98” overall height. Free Standing Smoking Shelters include a back wall for 4-sided coverage. Easy assembly.

Product Specifications
WIDTH INCHES 84
DEPTH INCHES 84
COLOR FINISH Black Frames
ASSEMBLY Unassembled
BRAND NBB
CONSTRUCTION Aluminum Frames/Clear Acrylic Panels
HEIGHT INCHES 98
MODEL 239755D
CAPACITY 2-7 People
STYLE Barrel Roof
TYPE 4-Sided W/Right Front Open
WEIGHT LBS 517

Photo Gallery
No Butts Smoking Shelter No Butts Smoking Shelter No Butts Smoking Shelter No Butts Smoking Shelter

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700