Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Trash Container, Garbage Can - 20 Gallon
Availability: Usually ships same day Stock No:WB240458GY
Price: $13.95 ea.(Sold in qty. of 6)
Product Information
HEAVY DUTY WASTE RECEPTACLES 20 Gallon Container
These trash cans are made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. These garbage cans nest when empty to save valuable storage space. These waste containers won't corrode, chip, crack or peel. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. NSF approved, OSHA listed. Sold in carton quantity.
Watch Video Below
Approved by the National Sanitation Foundation.
Listed by the Occupational Safety and Health Administration.
Product Specifications
HEIGHT INCHES
22-1/2
COLOR FINISH
Gray
ASSEMBLY
Assembled
CONSTRUCTION
Polyethylene Resin
PACKAGE QUANTITY
6
CAPACITY GALLONS
20
DIAMETER INCHES
19
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: December 28, 2011
Reviewed by: Val (Canton, Il. 61520)
Customer Rating :
20 gallon waste containers
We purchased the 20 gallon waste containers for our ice melt to be stored at various locations. The 20 gallon size is better for the locations in the stairwells at our facility.
Reviewed On: May 27, 2011
Reviewed by: Thomas Gibson Crow (Las Cruces)
Customer Rating :
20-gal Trash Container
I am using these in my garden. The test will come when I find their durability in the New Mexico sun.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700