Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Anti-Microbial Medical Office Stool - Black Vinyl
Availability: Usually ships same day Stock No:WB240159BK
Quantity Discount
QTY
Price
1-2
$64.95 ea.
3+
$59.00 ea.
Product Information
Anti-Microbial Medical Office Stool
Designed to fight fatigue and move easily, these tastefully styled stools will also complement office decor economically. Upholstered in black anti-microbial vinyl that's treated to fight microbes and bacteria. Easy cleaning. Rugged powder coated steel base has smooth rolling dual wheel casters. Pneumatic adjustment for 19-24" seat height range. Seat measures 16" diameter, 4" thick. Base measures 25" diameter.
Watch Product Video
Product Specifications
CAPACITY LBS
250
COLOR FINISH
Black
ASSEMBLY
Unassembled
BACK WIDTH INCHES
--
BACK HEIGHT INCHES
--
BASE CONSTRUCTION
Powder Coated Steel
BRAND
Paramount™
DESCRIPTION
Anti-Microbial Vinyl Stool
MODEL
240159BK
SEAT WIDTH INCHES
16
SEAT DEPTH INCHES
17
SEAT HEIGHT RANGE INCHES
19 to 24
SEAT CONSTRUCTION
Vinyl
GIFT ITEM
Yes
Photo Gallery
Customer Reviews
Avg. Review Rating:6 Reviews
Reviewed On: May 14, 2013
Reviewed by: MARIE MCDOUGALL (FIFE LAKE MI)
Customer Rating :
ROLLY STOOL
PRODUCT ARRIVED QUICKLY. SOME ASSEMBLY REQUIRED. ROLLS GREAT AND SEAT IS SUPER CUSHY, LOTS OF PAD ON TOP. MAY GET ONE FOR OUR GARAGE ALSO, CURRENTLY USING IN AN OFFICE. GREAT CHAIR.
Reviewed On: April 19, 2012
Reviewed by: Earl (Madison Heights MI)
Customer Rating :
Easily Torn Upholstery
We have ordered a number for multiple clinics, but just recently a couple of stools in one clinic already had ripped/torn upholstery after just a few months of use. Do we have a means to replace them? <span class="pm_comment">*** Global Comment: The customer reported this on April 20th and two chairs were shipped at no charge ***</span>
Reviewed On: March 06, 2012
Reviewed by: Tiffani (NRH Rehab Network @ Kst )
Customer Rating :
Stools
These stools are wonderful. Easy to assemble. I would recommend two to assemble even though one is enough. Very Comfy!!! Look Great!
Reviewed On: February 23, 2012
Reviewed by: earl (michigan)
Customer Rating :
Anti Microbial Medical Office Stool
Nice product! The staff/users love it and it's safe
Reviewed On: February 09, 2012
Reviewed by: Earl (michigan)
Customer Rating :
Review
Very good stability feature.
Reviewed On: June 10, 2011
Reviewed by: Dolores Maldonado (Palos Park, Illinois)
Customer Rating :
Anti-Microbial Medical Office Stool
As always, from Global Industries, I am never dissatisfied. It was prompt delivery, easy set up, done in a few minutes.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700