1.888.978.7759
Strong Hold® Heavy Duty Slim-Line Locker 16-18-2TSLx - Double Tier 14x18x78 2 Door

Availability: Usually ships in 25 to 28 days
Item #: WB442827
Price: $676.00

Product Information
Strong Hold® All Welded Slim-Line Locker Double Tier 14x18x78 2 Door

Made of a 12-gauge construction and welded design for long lasting durability. Eliminates annual replacement of personal lockers. Openings measures 10" W x 18" D x 32"H. Includes two hooks per opening. Legs add 6" to height. Models greater than 6 foot wide include skid legs. Color finish is Gray. Available in a variety of sizes. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 14
DEPTH INCHES 18
HEIGHT INCHES 72
COLOR FINISH Gray
ASSEMBLY All-Welded
BRAND Strong Hold
CONSTRUCTION 12 Gauge Steel
DOORS 2
MANUFACTURERS PART NUMBER 16-18-2TSLx
OPENINGS 2
OVERALL HEIGHT INCHES 78
SHELF QUANTITY 0
TYPE Double Tier
WEIGHT LBS 225

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700