Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
5000 Series Park Avenue Guest Chair, Black Leather/Henna Cherry Finish
Availability: Usually ships in 1 to 4 days Stock No:WBB35910
Price: $641.00
Product Information
5000 Series Park Avenue Guest Chair, Black Leather/Henna Cherry Finish
Contemporary design with the rich look of wood and leather makes a distinct addition to any executive office. Thick, seam-sewn back cushions offer lumbar and upper back support. Graceful, curved wood arms. Economical 100% black vinyl upholstery. Seat: 20"W x 17"D. Back: 21"W x 16"H. Overall height 33-5/8". Meets or exceeds ANSI/BIFMA standards. The HON® Limited 12 year Warranty. Shpg. wt. 25 lbs. (Cannot ship UPS.)
Product Specifications
COLOR FINISH
Black
ARM TYPE
Armrests
BACK WIDTH INCHES
21 in
BACK HEIGHT INCHES
16
BASE
4 Legs
BRAND
Hon®
SEAT WIDTH INCHES
20 in
SEAT DEPTH INCHES
17 in
SEAT HEIGHT RANGE INCHES
33 5/8 in
UPHOLSTERY
Vinyl
FRAME COLOR
Henna Cherry
WEIGHT LBS
34
APPLICATION
Office
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700