1.888.978.7759
5000 Series Park Avenue Guest Chair, Black Leather/Mahogany Finish

Availability: Usually ships in 3 to 6 days
Item #: WBB35911
Price: $599.00

Product Information

5000 Series Park Avenue Guest Chair, Black Leather/Mahogany Finish

Contemporary design with the rich look of wood and leather makes a distinct addition to any executive office. Thick, seam-sewn back cushions offer lumbar and upper back support. Graceful, curved wood arms. Economical 100% black vinyl upholstery. Seat: 20"W x 17"D. Back: 21"W x 16"H. Overall height 33-5/8". Meets or exceeds ANSI/BIFMA standards. The HON® Limited 12 year Warranty. Shpg. wt. 25 lbs. (Cannot ship UPS.)

Product Specifications
WIDTH INCHES 23-1/2
DEPTH INCHES 22
HEIGHT INCHES 33-5/8
COLOR FINISH Black
ARM TYPE Armrest
BACK WIDTH INCHES 21 in
BACK HEIGHT INCHES 16
BACKREST Mid-Back
BASE 4-Leg
BRAND HON®
DESCRIPTION Park Avenue Guest Chair
SEAT WIDTH INCHES 20 in
SEAT DEPTH INCHES 17 in
SEAT HEIGHT RANGE INCHES 33 5/8 in
UPHOLSTERY Vinyl
FRAME COLOR Mahogany
WEIGHT LBS 34
APPLICATION Office
CAL117 CERTIFIED Yes
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700