1.888.978.7759
Executive High-Back Swivel/Tilt Chair, Gunmetal Aluminum Base, Burgundy Leather

Availability: Usually ships in 3 to 6 days
Item #: WBB35928
Price: $764.00

Product Information

Executive High-Back Swivel/Tilt Chair, Gunmetal Aluminum Base, Burgundy Leather

Genuine leather seating for the executive office or conference room. Generous sized, deep cushions feature sculpted padding for support. Padded leather armrests add to comfort. Deep cushioned, tufted, top-grain leather upholstered seating surface. Pneumatic seat height adjustment and 360° swivel. Knee tilt, tilt tension and tilt lock controls. Seat: 20"W x 20"D. Back: 20"W x 30"H. Overall height 45" to 48". Meets or exceeds ANSI/BIFMA standards. Limited lifetime warranty. Shpg. wt. 70 lbs. Assembly required. Casters supplied with this chair are not suitable for all floor types. Alternative casters are available to meet your specific needs.

Product Specifications
COLOR FINISH Burgundy
ARM TYPE Armrest
BACK WIDTH INCHES 20 in
BACK HEIGHT INCHES 30
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Mayline®
SEAT WIDTH INCHES 20 in
SEAT DEPTH INCHES 20 in
SEAT HEIGHT RANGE INCHES 45 in to 48 in
UPHOLSTERY Leather
FRAME COLOR Gray
WEIGHT LBS 70
APPLICATION Office
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700