Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
45"W x 53"L Chair Mat w/ 25" x 12" Lip for Hard Floor
Availability: Usually ships same day Stock No:WB250798
Price: $40.95
Product Information
HARD FLOOR CHAIR MATS
These hard floor chair mats are great for office hard wood floors and uncarpeted areas. Office chair mats feature the same durable quality of standard chair mats with the benefits of keeping your hard floors clean, neat and safe. Desk chair mats prolong the life of valuable flooring by protecting against chair caster wear and tear. Office chair mats help make chair maneuvering easy. Durable vinyl chair mats withstand heavy traffic and feature an anti-skid textured top and bottom. These hard floor mats do not have cleats or anchor points to protect your hard floors. 1/10" thick with a 25" x 12" lip. Perfect for low pile carpet. Folds in half for easy handling. Ships UPS.
Lifetime Limited Warranty
Product Specifications
LENGTH INCHES
53
WIDTH INCHES
45
ASSEMBLY
Assembled
LIP LENGTH INCHES
12
LIP WIDTH INCHES
25
MODEL
250798
SHAPE
With Lip
THICKNESS INCHES
1/10
Photo Gallery
Customer Reviews
Avg. Review Rating:9 Reviews
Reviewed On: April 16, 2013
Reviewed by: sally (morganton)
Customer Rating :
chair mat
Right now it is new. this review is unjust. Let me review it in 6-12months to be fair.
Reviewed On: January 03, 2013
Reviewed by: Shelly (Flirda)
Customer Rating :
Not the quality I expected
We ordered 4 mats for our office. I didn't realize that they were foldable and shipped that way. One of them was split in two at the fold. We contacted Global and they shipped a replacement out the same day. If I were to order hard floor chair mats again I would stick with the ones that do not fold.
Reviewed On: June 25, 2012
Reviewed by: joanna (cheshire, ct)
Customer Rating :
45 x 53 floor mat
Because it has a fold line I don't see this lasting very long. It much flimsier than the one I bought 5 years ago. <span class="pm_comment">*** Global Comment: The product has the fold line to reduce shipping cost. This chair mat has lasted very long with the seam***</span>
Reviewed On: May 11, 2012
Reviewed by: Tim (Pensacola)
Customer Rating :
Not Happy
We were not satisified with these mats. The seam in the middle is too thin and tears too easily.
I would no buy these again. I would rather have solid ones that were rolled up and shipped in a tube. - <span class="pm_comment">*** Global Comment: Global Customer Service spoke with the customer. We have offered to ship out replacements at no charge. We explained that the rolled up version had many complaints due to not becoming flat for a long period of time. Customer was happy with the solution. ***</span>
Reviewed On: December 01, 2011
Reviewed by: James K Sumner (Wray, GA 31798)
Customer Rating :
Chair mat
The chair mat was shipped FOLDED. When I opened the mat it had small tears on both ends, where it was folded. It would have been better if it had been shipped flat or rolled. The mat has a strip up the middle where it was folded. It was shipped very quick, which was good.
Reviewed On: October 04, 2011
Reviewed by: Don (VA)
Customer Rating :
Does The job
Not much to say about a chair mat - it does the job and well.
Reviewed On: July 02, 2011
Reviewed by: ANNIE (NEW YORK)
Customer Rating :
PLASTIC DESK MAT
GREAT COVERAGE BUT NOTICEABLE SEAM IN MIDDLE AND LIFTING ON EDGES
Reviewed On: May 22, 2011
Reviewed by: Lori A (Illinios)
Customer Rating :
Glad to find it
I searched in local stores but couldn't find a mat for hard floors. I was glad to find this one and the price was really reasonable.
However, I've had a problem keeping it from sliding everywhere - more of our problem than the stores problem...need to put something under it to keep it from sliding, I guess. Otherwise, product is great thick quality and a very nice size.
Reviewed On: December 14, 2009
Reviewed by: MBA0921 (TN)
Customer Rating :
CHAIR MATS
Highly pleased with my purchase !
Thanks !
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700