Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
1/2 Hp Motor For Global 30" Deluxe Pedestal Fan Model 652299 Gray
Availability: Usually ships same day Stock No:WBRP7002
Price: $167.95
Product Information
GLOBAL REPLACEMENT MOTORS 1/2 HP Motor for 30" Deluxe Pedestal Fan (Model # 652299) Replace your global fan motor with this replacement. Global's 3-speed industrial motor powers fans for efficient cooling and air circulation in all environments. Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operation with a 90° sweep to help cover larger areas for optimum cooling. PSC-type ball bearing motors are permanently lubricated for long life. Motors for Pedestal Fans feature a control dial for 3-speed operation. Includes 18'L SJT-type power cord. 120V. UL listed. 3 year warranty. Horsepower rating based upon maximum speed/load.
Product Specifications
COLOR FINISH
Black
ASSEMBLY
Assembled
CONSTRUCTION
Steel
CFM HIGH
10,006
CFM MEDIUM
8,750
CFM LOW
7,300
SPEEDS
3
PHASE
1
AMPS
3.2/2.75/2.4
HORSEPOWER
1/2
DECIBELS (DBA)
75/68/63
FAN TYPE
Oscillating or Fixed
MOTOR TYPE
PSC Ball Bearing
MOUNT TYPE
Pedestal
TYPE
Rotary Switch
FOR USE WITH
652299
APPROVAL
UL Listed
LIMITED WARRANTY YEARS
3
MANUFACTURERS PART NUMBER
RP7002
MODEL
RP7002
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: April 04, 2013
Reviewed by: Paul Salewsky (Menominee Mi)
Customer Rating :
Replacement motor
Your staff was very friendly n helpful on replaceing a missing motore from a earlier shipment ! Thank you.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700