Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Best Value 6-Foot Folding Table w/ Gray Laminate Top

Best Value 6-Foot Folding Table w/ Gray Laminate Top
Availability: Usually ships same day
Stock No: WB250794
Quantity Discount
QTY Price
1-2 $94.00 ea.
3+ $84.00 ea.


Product Information
BEST VALUE 6-FOOT FOLDING TABLE W/ LAMINATE TOP
This Lightweight Folding Table Is Built To Last! Folding table has a 3/4" thick melamine laminate top that is scratch and stain resistant. Table top has a protective molded edge banding that protects from marring and scraping. Tubular steel legs have a scratch resistant dark gray powder coat finish. Locking clips secure folding legs in the open position. Table folds to only 2” thick and measures 72”L x 30”W x 29”H. Gray laminate top finish. 1200 lb. capacity. 1 Year Limited Warranty.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 30
DEPTH INCHES
HEIGHT INCHES 29
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Paramount™
CONSTRUCTION Steel & Melamine Laminate
DESCRIPTION Folding Table
SURFACE Laminate
MANUFACTURERS PART NUMBER TBL-002M
MODEL 250794
TOP FINISH Melamine Laminate
WEIGHT LBS 63.5
WEIGHT CAPACITY 1200
SHAPE Rectangular
LEG TYPE Fixed

Photo Gallery
Best Value Laminate Folding Table Best Value Laminate Folding Table Best Value Laminate Folding Table Best Value Laminate Folding Table
Tubular Steel Legs on Best Value Laminate Folding Table Best Value Laminate Folding Table Folds to Only 2 Inches Thick Locking Clips on Best Value Laminate Folding Table Locking Clips Secure Legs in Open Position for Best Value Laminate Folding Table
Steel Frame on Best Value Laminate Folding Table Non-Marring Rubber Grip Feet on Best Value Laminate Folding Table    

Customer Reviews
Avg. Review Rating: 4 Reviews
Reviewed On: March 15, 2013
Reviewed by: tom (GTL)
Customer Rating :
Breakroom tables
nice table and priced right.
Reviewed On: October 19, 2012
Reviewed by: Sandy Bentley (Room 122, 2029 Fyffe Ct., Columbus, OH)
Customer Rating :
Folding Tables & Cart
The tables we ordered appear to be strong enough to hold up to the task they were purchased for. We purchased them for lab classes that will be used quite extensively. Since we just purchased them, can't give a complete review because we haven't had them long enough.
Reviewed On: February 14, 2012
Reviewed by: Henry W Noel (Berlin NH)
Customer Rating :
Folding Table
Sturdy, well-built, just what we needed; follow-up service excellent: we reported damage in transit and our account rep issued a replacement table right away. Thank You for the great service.
Reviewed On: May 03, 2011
Reviewed by: Rae (Indiana)
Customer Rating :
L:unch Area
Tables were a little scratched up on top for being "new". They are fine other than that.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700