Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Heavy Duty Storage Cabinet 60 x 24 x 78, Gray
Availability: Usually ships in 5 to 8 days Stock No:WB237906
Price: $719.00
Product Information
Heavy Duty Storage Cabinet All welded 14 gauge steel construction. Storage cabinet features a secure 3-point locking system with chrome padlockable lever handle for added strength and security. Cabinet doors open 180° for full access. Includes four 14 gauge reinforced shelves with 1-1/2" lips. Heavy duty cabinet shelves have 1000 lb. capacity per shelf and adjust at 2-1/2" increments. Powder coat gray finish. Shipped assembled.
Product Specifications
WIDTH INCHES
60
DEPTH INCHES
24
HEIGHT INCHES
78
COLOR FINISH
Gray
ADJUSTABLE SHELVES
4
ASSEMBLY
Assembled
BRAND
Jamco
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
DL260-GP
OPENINGS
5
SHELF CAPACITY LBS
1000
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: November 29, 2011
Reviewed by: Carla (Lucerne Valley)
Customer Rating :
sturdy cabinet
All that have purchased these have liked them.
Reviewed On: April 13, 2011
Reviewed by: Carla (Lucerne Valley)
Customer Rating :
nice cabinet
This is a nice cabinet and it is perfect for what we need.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700