Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Krylon Industrial Reflect-A-Lite Reflective Spray Paint Glass Sphere Tint Base
Availability: Usually ships in 3 to 6 days Stock No:WBB37767
Price: $10.75 ea.(Sold in qty. of 12)
Product Information
Krylon Industrial Reflect-A-Lite Reflective Spray Paint Glass Sphere Tint Base
Reflect-A-Lite Spray Paint is a Tint Base coating that directly reflects flashlight, headlights, and other direct light sources. 16 oz. cans have a net weight of 9 oz. This reflective coating uses glass sphere technology and can be applied to virtually any item without obscuring its original color. Not recommended for use on plastic or high heat temperature surfaces.
Product Specifications
COLOR
Clear
FINISH
Clear
PACKAGE QUANTITY
12
SIZE
9oz.
SPECIAL FEATURES
Reflects Light
SUGGESTED USE
Safety
TYPE
Base
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700