Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Industry Wheeled Storage Tote With Latch 45 Gallon 36-1/2 X 21 X 19-1/2
Availability: Usually ships same day Stock No:WB239858BL
Price: $27.95 ea.(Sold in qty. of 4)
Product Information
SHIPPING AND STORAGE INDUSTRIAL TOTE
Wheeled storage totes are ideal for general household use. These durable polypropylene plastic foot lockers offer ample storage capacity. 45-gallon Blue Container features strong handles and hinged lids that conveniently stay upright when open for easy loading or access. The container has 5” wheels for easy mobility. Sold in carton quantities.
Product Specifications
LENGTH INCHES
36-1/2
WIDTH INCHES
21
HEIGHT INCHES
19-1/2
CAPACITY GALLONS
45
COLOR FINISH
Lapis
BRAND
Sterilite
MANUFACTURERS PART NUMBER
1948-1004
MODEL
239858BL
PACKAGE QUANTITY
4
Photo Gallery
Customer Reviews
Avg. Review Rating:3 Reviews
Reviewed On: December 17, 2012
Reviewed by: Maude Steel (Austin)
Customer Rating :
Great Industry Wheeled Storage Totes!!!!
I love my bins!!
Reviewed On: May 14, 2012
Reviewed by: Handy Girl Home Improvements (King George, Virginia 22485)
Customer Rating :
Just as advertised
This product arrived when expected. The product was just as pictured and has meet all of our expectations.
Reviewed On: August 30, 2011
Reviewed by: Lisa C (WV)
Customer Rating :
Good product
They served us well...would recommend.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700