Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Executive Leather Upholstered Chair - Black
Availability: Usually ships same day Stock No:WB238558 FREE Shipping
Price
$91.95
Mail-In Rebate:
- $30.00
Final Price:
$61.95
Product Information
Executive Leather Office Chair with Pneumatic Height Adjustment
Exceptional value, elegant style, and comfort all combined in one quality chair. This leather office chair features one-touch pneumatic 17-22" height adjustment for personal positioning. Leather upholstered and tufted 3" thick seat and back surface provide excellent cushioning while waterfall seat edge enhances leg circulation. Seat measures 20-1/2"W x 18-7/8"D. Back measures 20"W x 23-7/8"H. Sturdy 5 blade base includes dual wheel carpet casters. Quick assembly. 1 Year Limited Warranty.
Watch Product Video
Product Specifications
COLOR FINISH
Black
ARM TYPE
Armrests
ASSEMBLY
Unassembled
BACK WIDTH INCHES
20
BACK HEIGHT INCHES
23-7/8
BRAND
Paramount™
DESCRIPTION
Executive Chair
SEAT WIDTH INCHES
20-1/2
SEAT DEPTH INCHES
18-7/8
SEAT HEIGHT RANGE INCHES
17 to 22
MODEL
238558
UPHOLSTERY
Leather
CAPACITY LBS
250
TYPE
Executive
APPLICATION
Office
CUSHION THICKNESS INCHES
3
GIFT ITEM
Yes
Photo Gallery
Customer Reviews
Avg. Review Rating:11 Reviews
Reviewed On: August 28, 2012
Reviewed by: Will Recktenwald (Kinston, North Carolina)
Customer Rating :
A++
Great chair for the price, easy assembly, and very comfortable!
Reviewed On: June 11, 2012
Reviewed by: sam soma (center, tx)
Customer Rating :
great product and great price
great product and great price
Reviewed On: April 27, 2012
Reviewed by: Judy Worrell (North Vernon, IN)
Customer Rating :
Chairs
Very satisfied with the chairs. Will see how the rebate process goes to be totally happy.
It's quick to put together and sturdy until someone decides to use it as a recliner and then sometimes it breaks and we get another one.
Reviewed On: February 17, 2012
Reviewed by: Tom (CA)
Customer Rating :
Great chair
We have MANY of these here at work, amazing chair for the money!!
Reviewed On: January 12, 2012
Reviewed by: Recovered Energy (Pocatello, ID )
Customer Rating :
Good chair for the money
The chair seems well built and although it is light appears strong enough.
I don't like the back for comfort just because of the shape. For a shorter person it would be fine.
Hard to complain about this chair given the price with the rebate.
Reviewed On: January 11, 2012
Reviewed by: rich kovall (BinOptics, Ithaca, NY)
Customer Rating :
REBATE
Althoough the chairs are good, your rebate didn't work good for us. Our recieving department gave the chairs to maintenance who set them up and threw away the boxes on the day that I was in the hospital for my son's foot surgery. When I got back, the boxes were trashed along with the UPC codes. I tried calling Global, they told me to call the rebate number. The rebate number was useless.
This deal has sourred me on Global.
Reviewed On: January 10, 2012
Reviewed by: theresa (columbus,ms)
Customer Rating :
very comfortable chair
it is a little squeaky, however, it is a very comfortable chair. I will be purchasing another one.
Reviewed On: April 13, 2011
Reviewed by: Sue (Norfolk, VA)
Customer Rating :
Great Deal for $$
Good chair for the value.
Easy to assemble.
Reviewed On: March 10, 2011
Reviewed by: Me (Canada)
Customer Rating :
Awesome
This chair is awesome - i have five in my office
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700