1.888.978.7759
Triple Brace Vinyl Upholstered Folding Chair - Gray (Carton of 4)

Availability: Usually ships in 3 to 6 days
Item #: WB238613GY
Price: $183.95

Product Information
Vinyl Upholstered Folding Chair
Comfortable, attractive seating sets up fast for special events. Contoured 18"W x 8-3/4"H back and 15-3/4"W x 15-3/4”D x 18”H seat are covered in removable, easy-care vinyl upholstery. Seat is cushioned with 1-1/2" thick foam padding for comfort. Sturdy 18 gauge 7/8" tubular steel frame has a powder coat finish. Folds to only 3-1/2” thick. Includes triple steel cross braced legs with non-marring leg caps. Measures 18”W x 19”D x 29-1/2”H when open; 18"W x 3-1/2"D x 38-3/4"H when folded. BIFMA rated. Priced 4 per carton. 10 Year Limited Warranty.

Product Specifications
WIDTH INCHES 18
DEPTH INCHES 19
HEIGHT INCHES 29-1/2
COLOR FINISH Gray
ASSEMBLY Assembled
BACK WIDTH INCHES 18-3/4
BACK HEIGHT INCHES 8-3/4
BACKREST Mid-Back
BRAND Cosco®
DESCRIPTION Triple Brace 1-1/2" Cushion
SEAT WIDTH INCHES 15-3/4
SEAT DEPTH INCHES 15-3/4
MODEL 238613GY
APPLICATION Folding
PACKAGE QUANTITY 4
FRAME COLOR Gray
APPLICATION/USAGE Folding Chair
BASE 4-Leg
SEAT TYPE Vinyl
CONSTRUCTION Steel
SEAT CONSTRUCTION Vinyl
ARM TYPE Armless

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700