Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Global Deluxe Oscillating Wall Mount Fan 24 Inch Diameter 1/2 Hp
Availability: Usually ships same day Stock No:WB258321 FREE Shipping
Quantity Discount
QTY
Price
Mail-in Rebate
Final Price
1-3
$174.00 ea.
$30.00
$144.00 ea.
4+
$164.00 ea.
$30.00
$134.00 ea.
Product Information
DELUXE OSCILLATING WALL MOUNT FANS 24" Diameter Fan Oscillating wall fans mount to the wall for safe, out-of-the-way operation. Wall mounted fans feature a highly efficient 1/2 HP, 3-speed motor that uses PSC type ball bearing technology and is permanently lubricated for long life. Oscillating wall mount fans allow fixed and 90° oscillating fan operation. Industrial fans include a safety clutch oscillating mechanism that prevents jamming. Industrial wall fans include quiet metal fan blades that are balanced for optimum air distribution and enclosed in steel wire guards for safety. Pivot-action fan head allows tilt angle adjustments. Overall depth measures 20" from wall. Includes pull chain control and 12'L, 3-conductor power cord. UL listed. 120V. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
Watch Product Video
Product Specifications
BRAND
Global Industrial
DEPTH INCHES
20-1/4
FAN DIAMETER INCHES
24
WEIGHT LBS
39
COLOR FINISH
Black/Silver
ASSEMBLY
Unassembled
CONSTRUCTION
Steel/Aluminum
CFM HIGH
8,653
CFM MEDIUM
6,850
CFM LOW
4,660
RPM
1,100/1,000/900
SPEEDS
3
VOLTAGE
120
AMPS
2.90/2.50/2.25
HORSEPOWER
1/2
POWER CORD TYPE
SJT 3 Conductor
POWER CORD LENGTH FEET
12
DECIBELS (DBA)
74/67/56
BLADE TYPE
Aluminum
FAN TYPE
Oscillating or Fixed
MOTOR TYPE
Open Air Over
MOUNT TYPE
Wall
BLADE QUANTITY
3
APPLICATION
Spot & People Cooling
APPROVAL
OSHA & UL Listed
LIMITED WARRANTY YEARS
3
MANUFACTURERS PART NUMBER
258321
MODEL
258321
Photo Gallery
Customer Reviews
Avg. Review Rating:9 Reviews
Reviewed On: April 22, 2013
Reviewed by: Timothy (PITTSBURGH, PA)
Customer Rating :
osc fan
Would purchase again
Reviewed On: September 28, 2012
Reviewed by: cymbalzzz (Cajun Country)
Customer Rating :
Love the fan, but....
Reviewed On: June 29, 2012
Reviewed by: Mercedes Mejia (Albuquerque, NM)
Customer Rating :
Wall Fan
Great fan
Reviewed On: March 21, 2012
Reviewed by: Jim (Mitchell's Restaurant)
Customer Rating :
Fans have worked out PERFECT
We have the oldest restaurant in Pittsburgh (my grandfather est. it in 1906. I used the fans to not only move air but to help with the smoke in my bar- both of which were accomplished. I also took the fans apart and spray painted them an antique finish to match my decor. Also put them on a dimmer where I can control the speeds of each of the 4 fans seperatly.
Love the fans.
Reviewed On: February 15, 2012
Reviewed by: Blas (el centro ca)
Customer Rating :
FANS
was what i expected
Reviewed On: July 14, 2011
Reviewed by: Rootman (Waco, TX)
Customer Rating :
This fan will blow you away-literally!
I knew this was an industrial fan but I needed to cool a larger than normal covered patio area beside our pool. I mounted the fan to a wall at a height of about 6 feet off the concrete floor. I adjusted it to angle down to blow air on guests sitting on our patio furniture. This fan puts out enough air on low speed to circulate air in an approximately 300 sqare feet area. Crank it up to medium or high and hold on to your hat! It is over kill for such a small area; an 18 or 20 inch would have worked but a wall mount oscillating model that size is hard to find. The fan is fairly noisely, but you have to expect that from an industrial fan. This fan would be great for a shop, barn, or garage. I am pleased with the product so far and would recommend it.
so far itis working great.
Bernie and Maria always provide Roll-Royce service to us!
thank you.
********
Reviewed On: June 03, 2011
Reviewed by: Linda Daniels (Florida)
Customer Rating :
fans
Fans seem to work fine. Haven't had them very long, but so far they are good.
Reviewed On: April 13, 2011
Reviewed by: Ben Solberg (Springfield, MO)
Customer Rating :
Too Loud...no low setting
This fan has three settings and they start with high and go up from there. It's just loud. I bought three for my work out area and I had to remove them and now plan to put them in my shop.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700