Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Storage Container With Lid 32-1/2 X 23-1/2 X 20 Yellow
Availability: Usually ships in 7 to 10 days Stock No:WB239933YL
Price: $78.95 ea.(Sold in qty. of 10)
Product Information
These Extra Long Storage Containers Nest When Empty And Stack For Compact Storage.
Long storage boxes help store long, bulky items conveniently. These extra wide containers are made with rotationally molded plastic that is dent and chip resistant. All containers include a lid and feature a smooth side wall surface.
Stock color is Gray, other colors available for minimum quantities of 10 pcs at no extra cost.
Product Specifications
LENGTH INCHES
32-1/2
WIDTH INCHES
23-1/2
HEIGHT INCHES
20
COLOR FINISH
Yellow
ASSEMBLY
Assembled
BRAND
Bayhead Products
CONSTRUCTION
Plastic
INSIDE BOTTOM LENGTH INCHES
30
INSIDE BOTTOM WIDTH INCHES
21
INSIDE LENGTH INCHES
30-1/2
INSIDE WIDTH INCHES
21-1/2
MANUFACTURERS PART NUMBER
VT-20-YL
MODEL
239933YL
STACK AND/OR NEST
Nest and Stack w/Lid
STYLE
Container w/Lid
TYPE
Straight Sided
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700