Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Fork Lift Mounted Snow Loader & Dumper 1-1/3 Cu. Yd. & 4000 Lb. Capacity

Fork Lift Mounted Snow Loader & Dumper 1-1/3 Cu. Yd. & 4000 Lb. Capacity
Availability: Usually ships in 2 to 5 days
Stock No: WB251334
Price: $1,485.00


Product Information
FORK LIFT MOUNT SNOW LOADING SCOOP & DUMPING HOPPER

Versatile attachment transforms your fork truck into a handy snow scoop and dump hopper. Dumping hopper is suitable for moving snow and ice, as well as dirt, scrap metal and refuse. Front-end forklift snow loader is made of strong 3/16" thick steel construction with leak-proof welds. Beveled front edge helps keep snow scoop completely in contact with ground surface. Includes dump cable, which allows safe dump operation from seat of the truck. Unit rolls completely forward to empty contents and returns to locked upright position when set down on the ground. Fork tubes include safety chain to help secure loader to fork truck. Durable powder coat finish. 1-1/3 cubic yard capacity and 64"W x 63"D x 23"H overall. Fork pockets measure 28"D x 7-1/2"W x 2-1/2"H mounted on 24" centers.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

Click here to see our full selection of Snow & Ice Removal Equipment, Salt Spreaders..



Product Specifications
WIDTH INCHES 64
DEPTH INCHES 63
HEIGHT INCHES 23
CAPACITY LBS 4,000
CAPACITY CUBIC YARDS 1-1/3
COLOR FINISH Blue
ASSEMBLY Assembled
BRAND Vestil
CONSTRUCTION Steel
FORK OPENING INCHES 28" D x 7-1/2" W x 2-1/2" H
TYPE Forklift Snow Loading Scoop
WEIGHT LBS 1050

Photo Gallery
Forklift Snow Scoops, Fork Lift Snow Scoop, Forklift Snow Loading Dumping Hopper, Fork Lift Snow Loading Dumping Hoppers Forklift Snow Scoops, Fork Lift Snow Scoop, Forklift Snow Loading Dumping Hopper, Fork Lift Snow Loading Dumping Hoppers Forklift Snow Scoops, Fork Lift Snow Scoop, Forklift Snow Loading Dumping Hopper, Fork Lift Snow Loading Dumping Hoppers Forklift Snow Scoops, Fork Lift Snow Scoop, Forklift Snow Loading Dumping Hopper, Fork Lift Snow Loading Dumping Hoppers
Forklift Snow Scoops, Fork Lift Snow Scoop, Forklift Snow Loading Dumping Hopper, Fork Lift Snow Loading Dumping Hoppers Forklift Snow Scoops, Fork Lift Snow Scoop, Forklift Snow Loading Dumping Hopper, Fork Lift Snow Loading Dumping Hoppers Forklift Snow Scoops, Fork Lift Snow Scoop, Forklift Snow Loading Dumping Hopper, Fork Lift Snow Loading Dumping Hoppers Forklift Snow Scoops, Fork Lift Snow Scoop, Forklift Snow Loading Dumping Hopper, Fork Lift Snow Loading Dumping Hoppers
Forklift Snow Scoops, Fork Lift Snow Scoop, Forklift Snow Loading Dumping Hopper, Fork Lift Snow Loading Dumping Hoppers Forklift Snow Scoops, Fork Lift Snow Scoop, Forklift Snow Loading Dumping Hopper, Fork Lift Snow Loading Dumping Hoppers    



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700