Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Office Partitions Gray 36-1/4"W x 60"H
Availability: Usually ships same day Stock No:WB238635GY
Quantity Discount
QTY
Price
1-5
$100.95 ea.
6+
$97.95 ea.
Product Information
OFFICE PARTITIONS 36-1/4”W x 60”H Partition Panel – Gray Fabric
Partition panels help reduce noise, create privacy & use space efficiently. Office partition panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4” thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). 1 Year Limited Warranty.
Watch Product Video
Product Specifications
WIDTH INCHES
36-1/4
HEIGHT INCHES
60
COLOR FINISH
Gray
ASSEMBLY
Assembled
BRAND
Paramount™
CONSTRUCTION
Fabric Panel, Wood Frame
FRAME COLOR
Charcoal
THICKNESS INCHES
1-3/4
Photo Gallery
Customer Reviews
Avg. Review Rating:3 Reviews
Reviewed On: March 19, 2013
Reviewed by: Jim (Texas)
Customer Rating :
Good solid partitions
Order processing was a little confusing but overall the partitions are very good. They reduce noise like they're supposed to.
Reviewed On: November 10, 2011
Reviewed by: Banker (Indiana)
Customer Rating :
Well-made
Appreciate the quality of the partition. Well-made and good looking.
Reviewed On: November 04, 2011
Reviewed by: Mark (MARKLE, IN)
Customer Rating :
Good value
Well-made, sturdy, cost-effective, nice looking. Exactly as described.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700