Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
T-Leg For Office Partitions (Per Pair)
Availability: On or around 06/26/2013 Stock No:WB238643
Price: $25.95
Product Information
OFFICE PARTITIONS T-Legs
Steel T- legs easily mount to the bottom of panels to convert a partitioned cubicle into a freestanding screen. Legs are sold in pairs. Order one pair for each freestanding panel for easy relocation. Easy assembly.
Watch Video Below
Product Specifications
LENGTH INCHES
18
WIDTH INCHES
1-1/2
COLOR FINISH
Charcoal
ASSEMBLY
Assembled
BRAND
Paramount™
CONSTRUCTION
Steel
DESCRIPTION
T-LEG (PER PAIR)
MODEL
238643
Photo Gallery
Customer Reviews
Avg. Review Rating:12 Reviews
Reviewed On: April 03, 2013
Reviewed by: Cindy (Bangor Maine)
Customer Rating :
Office Manager
Like that the legs are flat vs curved. It makes it easier to arrange furniture around the petitions.
Reviewed On: March 19, 2013
Reviewed by: Jim (Texas)
Customer Rating :
Solid performance
The legs fit well with the partitions with no wobbly effects, which is what we wanted.
Reviewed On: March 01, 2013
Reviewed by: Judy Davis (55 S College st)
Customer Rating :
good
Good service, good product no problems
Reviewed On: October 30, 2012
Reviewed by: phyllis (indiana)
Customer Rating :
rough on the bottom of the feet
I like these legs, they are very stable, but the bottom surface is very rough and not friendly to wax floors. I put felt pads on the bottom to alleviate the issue.
Reviewed On: October 22, 2012
Reviewed by: Cathy Byrd (panama City, FL)
Customer Rating :
Superb service
The phone sales clerk was knowledgeable and patient with my questions. Shipping was prompt. Product was as shown and described. Worked well on our panels.
Reviewed On: October 22, 2012
Reviewed by: Brittni (Montgomery)
Customer Rating :
Easy to Install
We were pleased with not only how quickly the partitions and legs reached us, but also, how easy it was to install them and how effectively it helps us block sound. These legs are simple to install and fairly sturdy for what they are. We're pleased with this product.
Reviewed On: April 17, 2012
Reviewed by: Irvine A. Bryer (5365 N Henry Blvd, Stockbridge, GA 30281)
Customer Rating :
T-leg (per Pair); WY238643
the T-leg (Per Pair) WY238643 is a good product and supports the panel well
Reviewed On: February 15, 2012
Reviewed by: Ellen Long (Contemporary Research 75001)
Customer Rating :
Easy to install legs
These legs were so easy to install on the cubicle panels. They are very sturdy
Reviewed On: November 03, 2011
Reviewed by: chris (rancho cordova, ca)
Customer Rating :
T-Leg
The T-Leg I recieved was perfect for the wall I attached it to. Who could ask for more: quality buildt, prompt delivery & excellent customer service.
Reviewed On: July 25, 2011
Reviewed by: Arlene DiPietro (University of South Carolina Aiken)
Customer Rating :
Partition Legs
Excellent quality, makes a single wall stand perfectly straight and sturdy. The dark color blends into floor nicely and stays cleaner; as opposed to a light color which would stand out too much and look less atractive.
Reviewed On: May 04, 2011
Reviewed by: KATHY PENA (7372 WALNUT AVE)
Customer Rating :
T-LEGS
NO PROBLEMS. EASY TO MOUNT ON PARTITION.
Reviewed On: April 06, 2011
Reviewed by: Katrinia (Eutaw, Al)
Customer Rating :
T-leg
They held up good, no problems.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700