1.888.978.7759
Grosfillex® Miami Bistro Resin Stacking Outdoor Sidechair Black (Sold in Pk. Qty 32) - Pkg Qty 32

Availability: Usually ships in 10 to 13 days
Item #: WB238651BK
List Price: $1,248.00 Save up to 33%
Qty Price
1-2 $862.40/ pkg.
3+ $830.40/ pkg.

Product Information
Outdoor Side Chair
Grosfillex® Outdoor Miami Bistro Resin Stacking Side Chair Black (Sold in Pk. Qty 32)

Bistro style plastic stack chairs adjust to your body weight for optimum comfort. These one-piece molded stackable chairs are perfect for commercial outdoor environments including concessions, balconies, parks and special events. Stacking side chairs are made with synthetic UV stabilized resin for resistance to sun degradation and extreme weather conditions. The high, contoured back design features flexible joints with a shaped seat for extra comfort. Glossy and matte finished alternating stripes provide an attractively designed appearance. Bistro stack chairs are easy-to-clean using a drop of detergent and water. These outdoor stack chairs meets ASTM F1561-96 Class B standards and rated with a 300 lb. capacity for safe use in outdoor commercial environments. Stack chairs measure 17"W x 20"D x 35"H. Sold in package quantities. 3 Year Limited Warranty.





Please Click Here For Additional Outdoor Chairs


Product Specifications
WIDTH INCHES 17
DEPTH INCHES 20
HEIGHT INCHES 35
BRAND Grosfillex®
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION Resin
DESCRIPTION Sidechair
MODEL 238651BK
TYPE Outdoor Chair
STYLE Stacking Chair
PACKAGE QUANTITY 32
MANUFACTURER PART NUMBER US495517
INDOOR/OUTDOOR Outdoor

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700