1.888.978.7759
Grosfillex® Stacking Dining Outdoor Armchair Woodgrained - Green (Sold in Pk. Qty 12) - Pkg Qty 12

Availability: Usually ships in 10 to 13 days
Item #: WB238659GN
List Price: $912.00 Save up to 37%
qty Price
1-2 $611.40/ pkg.
3+ $575.40/ pkg.

Product Information
Outdoor Dining Armchair
Grosfillex® Outdoor Stacking Dining Armchair Woodgrained - Green (Sold in Pk. Qty 12)

These stackable dining chairs are specially designed for use in food service, hospitality and outdoor commercial environments. These dining chairs are made with prime resin that is impervious to salt air, chlorine and most stains. These stackable chairs have a wood grain appearance with a satin finish. Outdoor stacking chairs resist UV light discoloration. Contoured seat and back provide added comfort. 2" x 2" legs include hard wearing footpads for rigidity. Stack dining chairs require low maintenance, using only soap and water for cleaning. These outdoor stack chairs meet ASTM F1561-96 Class B standards and rated with a 300 lb. capacity for safe use in outdoor commercial environments. Stack chairs measure 24"W x 24"D x 35"H. Sold in package quantities. 3 Year Limited Warranty.





Please Click Here For Additional Outdoor Chairs


Product Specifications
WIDTH INCHES 24
DEPTH INCHES 24
HEIGHT INCHES 35
BRAND Grosfillex®
COLOR FINISH Green
ASSEMBLY Assembled
CONSTRUCTION Resin
DESCRIPTION Dining Armchair
MANUFACTURER'S PART NUMBER 46119078
MODEL 238659GN
STYLE Stacking Chair
PACKAGE QUANTITY 12

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700