1.888.978.7759
Grosfillex® Atlantis 38" Round Outdoor Folding Tables Woodgrained Teak

Availability: Usually ships in 10 to 13 days
Item #: WB238664TK
List Price: $278.00 Save up to 37%
qty Price
1-4 $183.95 ea.
5+ $173.95 ea.

Product Information
Outdoor Resin Table
Grosfillex® Atlantis 38" Round Outdoor Folding Tables Woodgrained Teak

These outdoor folding tables feature a unique teakwood slat design and textured surface that resists scratches. Folding tables are made from Rexform® Teakwood synthetic resin with a satin finish to retain its color without graying. These tables are impervious to salt air, chlorine and most common stains and have a textured surface that resists scratches. Large 4 blade pedestal base provides stability, and easily folds to allow table top tilt for compact storage. These outdoor tables feature an umbrella hole with cap to fit any umbrella with 1-1/2" diameter pole. Plastic folding tables are easy-to-clean using only soap and water. Tables measure 31-1/2"H with a 31" diameter base. Easy assembly. 1 Year Limited Warranty.



Please Click Here For Additional Outdoor Tables
Product Specifications
WIDTH INCHES 38
DEPTH INCHES 38
HEIGHT INCHES 30-1/2
BRAND Grosfillex®
COLOR FINISH Teak
ASSEMBLY Unassembled
CONSTRUCTION Resin
DESCRIPTION Woodgrain Folding Table
FRAME CONSTRUCTION Resin
MODEL 238664TK
SHAPE Round
STYLE Folding Table
PACKAGE QUANTITY 1

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700