1.888.978.7759
Grosfillex® Ibiza Best Value 46" Outdoor Round Resin Table with Umbrella Hole - White

Availability: Usually ships same day.
Item #: WB238666WH
List Price: $179.00 Save up to 32%
Qty Price
1-2 $127.95 ea.
3+ $120.95 ea.

Product Information
Outdoor Resin Table
Grosfillex® Ibiza Best Value 46" Outdoor Round Resin Table with Umbrella Hole - White

Designed for outdoor use these are the ideal poolside table. These outdoor tables are made with prime resin that is impervious to salt air, chlorine and most common stains. These outdoor resin tables feature a 46" diameter round resin table top that sits up to 6 people comfortably. High resin table edge resists impact and chipping for added durability. "Tulip" design resin base has a broad span for increased stability. These outdoor tables feature an umbrella hole with cap to fit any umbrella with 1-1/2" diameter pole. Outdoor tables are easy-to-clean using only soap and water. Tables measure 31-1/2"H with a 40" diameter base. Easy assembly. 1 Year Limited Warranty.

Please Click Here For Additional Outdoor Tables
Product Specifications
WIDTH INCHES 46
DEPTH INCHES 46
HEIGHT INCHES 30-1/2
BRAND Grosfillex®
COLOR FINISH White
ASSEMBLY Unassembled
CONSTRUCTION Resin
DESCRIPTION Ibiza Round Table
FRAME CONSTRUCTION Resin
FRAME COLOR White
MODEL 238666WH
TYPE Outdoor Table
WEIGHT LBS 44.5
SHAPE Round
STYLE Dining Table
PACKAGE QUANTITY 1
INDOOR/OUTDOOR Outdoor
MANUFACTURER PART NUMBER US526704

Photo Gallery
Ibiza Best Value 46 in. Outdoor Round Resin Table with Umbrella Hole - White Ibiza Best Value 46 in. Outdoor Round Resin Table with Umbrella Hole - White Grosfillex® Ibiza Best Value 46 Ibiza Best Value 46 in. Outdoor Round Resin Table with Umbrella Hole - White
Ibiza Best Value 46 in. Outdoor Round Resin Table with Umbrella Hole - White Ibiza Best Value 46 in. Outdoor Round Resin Table with Umbrella Hole - White Ibiza Best Value 46 in. Outdoor Round Resin Table with Umbrella Hole - White Ibiza Best Value 46 in. Outdoor Round Resin Table with Umbrella Hole - White
Ibiza Best Value 46 in. Outdoor Round Resin Table with Umbrella Hole - White Ibiza Best Value 46 in. Outdoor Round Resin Table with Umbrella Hole - White

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700