Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Off-Road Traction Drive Battery Powered Electric Platform Truck 600 Lb. Capacity

Off-Road Traction Drive Battery Powered Electric Platform Truck 600 Lb. Capacity
Availability: Usually ships in 2 to 5 days
Stock No: WB251339
Price: $1,939.00


Product Information
OFF-ROAD TRACTION DRIVE BATTERY POWERED ELECTRIC PLATFORM TRUCK

This Outdoor Electric Platform Truck is ideal for use on farms, construction sites and factories.



Self propelled platform truck uses a 24V DC, 600 watt drive motor powered by two 12V DC batteries offering 4 hours of use between charges. Battery powered platform truck features variable 1-1/2 to 1-7/8 MPH speed control with 1-1/2 MPH reverse. Platform truck measures 73"L x 35"W overall with removable side guards to retain contents during transport and LED headlights for nighttime use. Includes variable speed control, forward/reverse controls, battery charger, battery level gauge and key lock-out. Height adjustable handle includes wire basket for additional storage. 52-3/4"L x 33-3/4"W deck with 17-1/4" deck height. Platform truck features 14" x 6" pneumatic drive tires and 11" x 3-1/2" rear pneumatic swivel wheels for easy mobility. Shipped assembled.

Click here to see our full selection of Self Propelled Electric Power Platform Trucks.

Product Specifications
LENGTH INCHES 73
WIDTH INCHES 35
HEIGHT INCHES 37-3/4 to Top of Handle
CAPACITY LBS Rough Terrain = 500; Smooth Surface = 600
ASSEMBLY Assembled
BATTERY (2) 12V DC
BRAND Vestil
CONSTRUCTION Steel
DECK HEIGHT INCHES 17-1/4
DECK LENGTH INCHES 52-3/4
DECK WIDTH INCHES 33-3/4
DRIVE MOTOR 600 Watt
LOADED SPEED MPH Forward = 1-1/2 to 1-7/8; Reverse = 1-1/2
MANUFACTURERS PART NUMBER OROAD-400
WHEEL TYPE (2) 14" Pneumatic Drive & (2) 11" Pneumatic Steer

Photo Gallery
Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks
Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks Side Guards Retain Cargo on Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks Side Guards Retain Cargo on Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks
Removable Side Guards on Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks Extra Large Steel Platform on Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks Tilt Up Platform for Maintenance of Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks
Platform Lift for Maintenance of Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks Steel Frame of Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks Adjustable Handle with Basket on Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks Adjustable Handle with Basket on Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks
Adjustable Handle with Basket on Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks Control Panel on Off-Road Traction Drive Battery Powered Platform Trucks, Motorized Electric Platform Truck, Self Propelled Power Platform Trucks    



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700