1.888.978.7759
Grosfillex® Marina Adjustable Sling Chaise - Blue/White (Sold in Pk. Qty 14) - Pkg Qty 14

Availability: Usually ships in 10 to 13 days
Item #: WB238693BL
List Price: $5,152.00 Save up to 35%
Qty Price
1-2 $3,527.30/ pkg.
3+ $3,373.30/ pkg.

Product Information
Grosfillex® Outdoor Marina Adjustable Sling Chaise - Blue/White (Sold in Pk. Qty 14)

Adjustable chaise lounge chairs are specifically made for outdoor commercial environments including pool decks, beaches & resorts. Chaise lounge chairs are designed for lasting comfort using a firm, breathable and supportive sling and 5-position back. These chaise lounges feature solid one-piece molded resin frame for strength and recessed wheels for mobility. These chaise lounges are upholstered in woven vinyl coated polyester fabric and sanitized mesh fabric for mildew resistance and lasting color. Memory sling and resin frame is supported with elastic cords to provide excellent recovery and shape retention. Chaise lounge chairs are easy-to-clean using only mild detergent and water. Lounge chairs are rated to 300 lbs. capacity in commercial environments and stay cool in the hot sun. Chaises are stackable for compact storage. Measures 30"W x 78"L x 14"H in flat, reclined position. Meets ASTM F1988-99 Class B performance standards for commercial outdoor lounging. 3 Year Limited Warranty.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications
LENGTH INCHES 78
WIDTH INCHES 30
HEIGHT INCHES 14
BRAND Grosfillex®
COLOR FINISH Solid Blue
ASSEMBLY Assembled
CONSTRUCTION Polyester Fabric
DESCRIPTION Marina Sling Chaise
MANUFACTURER'S PART NUMBER 99404006
FRAME CONSTRUCTION Resin
FRAME COLOR White
MODEL 238693BL
TYPE Sling Chaise Lounge
STYLE Lounge Chair
PACKAGE QUANTITY 14

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700