Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Heavy Duty Extra Wide Welded Steel Locker Triple Tier 24x24x74 3 Door Blue
Availability: Usually ships in 10 to 13 days Stock No:WB238748BL
Price: $458.95
Product Information
HEAVY DUTY EXTRA WIDE WELDED STEEL TRIPLE TIER LOCKER
Extra Wide Steel Locker Meets Your Ultra-Capacity Storage Needs And Built With Superior Strength And Durable Weld Construction.
These all welded steel lockers are made with 14 gauge steel for strength. Doors include pull handle and padlockable loop eyes for security (Lock sold separately). Full length piano hinges provide added security. Lockers measure 24”W x 24”D x 74”H overall.
Triple Tier Lockers feature three 23-1/2”W x 24”D x 22-1/2”H compartments.
Product Specifications
WIDTH INCHES
23-1/2
DEPTH INCHES
24
HEIGHT INCHES
22-1/2
COLOR FINISH
Blue
ASSEMBLY
All Welded
BRAND
Pucel
CONSTRUCTION
14-Gauge Steel
DESCRIPTION
Solid
DOOR HANDLE
Padlockable Pull Handle
DOORS
3
GROUP
1-Wide
LEVEL QUANTITY
3
MANUFACTURERS PART NUMBER
DLCU-2424-3BL
MODEL
238748BL
OPENINGS
3
OVERALL DEPTH INCHES
24
OVERALL HEIGHT INCHES
74
OVERALL WIDTH INCHES
24
TYPE
Triple Tier
WEIGHT LBS
230
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700