Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Stor/File™, Letter/Legal Box, 12-3/4"W x 16-1/2"D x 10-1/2"H, White/Blue
Availability: Usually ships in 7 to 10 days Stock No:WBB146681
Price: $3.40 ea.(Sold in qty. of 12)
Product Information
Stor/File™, Letter/Legal Box, 12-3/4"W x 16-1/2"D x 10-1/2"H, White/Blue
Features
1-1/2 end, 1-1/2 side construction
Medium-duty for moderate use with or without shelving
Quick set-up assembly
Deep, locking lift-off lid stays in place for secure file storage
Rolled edges add strength and prevent paper cuts
Product Specifications
WIDTH INCHES
12-3/4
DEPTH INCHES
16-1/2
HEIGHT INCHES
10-1/2
COLOR FINISH
White/Blue
ASSEMBLY
Unassembled
BRAND
Fellowes®
CONSTRUCTION
Corrugated Paper
DESCRIPTION
Lift-Off Lid
FILE SIZE FORMAT
Letter/Legal
INSIDE DEPTH INCHES
15
INSIDE HEIGHT INCHES
10
INSIDE WIDTH INCHES
12
MANUFACTURERS PART NUMBER
00789
MODEL
Quick Set-Up Storge Box
PACKAGE QUANTITY
12
SERIES
Stor/File Storage Box
STACKED CAPACITY LBS
550
STRENGTH
Extra
STYLE
Lift-Off Locking
WEIGHT LBS
1.24
BOX WALL CONSTRUCTION
1 1/2 End, 1 1/2 Side
RECYCLE PERCENTAGE
60
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700