1.888.978.7759
Recycled R-Kive®, Letter/Legal Box, 12-3/4"W X 16-1/2"D X 10-3/8"H, Kraft/Green - Pkg Qty 12

Availability: Usually ships in 7 to 10 days
Item #: WBB146695
List Price: $128.28 Save: up to 53%
$4.98 each
Sold in packages of 12
Price: $59.76

Product Information
Recycled R-Kive®, Letter/Legal Box, 12-3/4"W x 16-1/2"D x 10-3/8"H, Kraft/Green

Features
  • Heavy-duty, triple end, double side, double bottom construction stacks up stronger and withstands frequent handling
  • FastFold® quick and easy assembly
  • Reinforced tear-resistant hand holes make box comfortable to carry
  • Deep, locking lift-off lid stays in place for secure file storage
  • Smooth rolled edges add strength and prevent paper cuts
  • Box Wall Construction: Triple End, Double Side, Double Bottom


Product Specifications
WIDTH INCHES 12-3/4
DEPTH INCHES 16-1/2
HEIGHT INCHES 10-3/8
ASSEMBLY Unassembled
BRAND Fellowes
COLOR FINISH Kraft/Green
CONSTRUCTION Corrugated Paper
FILE SIZE FORMAT Letter/Legal
INSIDE DEPTH INCHES 15
INSIDE HEIGHT INCHES 10
INSIDE WIDTH INCHES 12
MANUFACTURERS PART NUMBER 12775
PACKAGE QUANTITY 12
PRODUCT GROUP Boxes
RECYCLE PERCENTAGE 100
SERIES Recycled R-Kive Stroage Box
STACKED CAPACITY LBS 800
STRENGTH Maximum
STYLE Lift-Off Locking
WEIGHT LBS 1.7

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700