Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Square Steel Guard Rail With Toeboard 42"H X 120"L
Availability: Out of stock, please check back soon. Stock No:WB238773
Price: $340.00
Product Information
MODULAR SQUARE STEEL GUARD RAILS WITH TOEBOARDS Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-5/8” square tubular steel with high visibility yellow powder coat finish. Each section includes 2 rails and 2 upright posts and one toeboard. Measures 42”H overall with 21”H mid-rail.
Product Specifications
LENGTH INCHES
120
HEIGHT INCHES
21
COLOR FINISH
Yellow
ASSEMBLY
Unassembled
CONSTRUCTION
13-Gauge Square Steel
DESCRIPTION
Two Rails, Two Posts and One Toeboard
WEIGHT LBS
84
EXPANDED HEIGHT INCHES
42
TUBE DIAMETER INCHES
1-5/8"
MODEL
238773
TYPE
Rail with Toeboard
Base Model Number
238773
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700