1.888.978.7759
Cast Iron Series PL 45 Pump 1/6 HP 115V/1/60

Availability: Usually ships in 2 to 5 days
Item #: WBB46898
Price: $286.95

Product Information
Cast Iron Series PL 45 Pump 1/6 HP 115V/1/60
permanently lubricated maintenance free circulator, dry-motor design, 25% more efficient than competition. Carbon/silicon caarbide seal on a stainless steel shaft sleeve for long life and rugged operation. Max. working pressure 150 psig, max. operating temperature 225 degrees F.
Product Specifications
CONNECTION SIZE 1; 1-1/4; 1-1/2
HOUSING MATERIAL Cast Iron
IMPELLER MATERIAL Glass Filled Noryl®
MAXIMUM PRESSURE PSI 150
RPM 3300
VOLTAGE 115
MAXIMUM TEMPERATURE 225
PHASE 1
AMPS 2.1
HORSEPOWER 1/6
FLANGE FACE TO FACE 8-1/2
MATCHING CONNECTING INCLUDED No
CONNECTION TYPE Flange
MOTOR TYPE ODP
LIMITED WARRANTY MONTHS 18
MANUFACTURER'S PART NUMBER 1BL002
MODEL PL45

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700