1.888.978.7759
6 Feet Slatted Metal Bench - Black

Availability: Usually ships in 10 to 13 days
Item #: WB238715BK
qty Price
1-3 $801.00 ea.
4+ $753.00 ea.

Product Information
STEEL OUTDOOR SLATTED BENCHES
6’L Bench
These outdoor benches are great for parks, municipal areas, college grounds, office complexes and other outdoor venues. Slats are made with welded 10 gauge galvaneal steel that is ideal for outdoor use. 1-1/4” tubular steel frame is reinforced with 1” tubular leg supports for added strength. Curved armrests on ends provide arm support. Bench measures 24”D x 34”H overall. Base plates allow floor anchoring with included mounting hardware. Powder coat finish. Fully assembled. 1 Year Limited Warranty.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 24
HEIGHT INCHES 34
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Witt Industries
CONSTRUCTION Steel
DESCRIPTION 6' Slatted Metal Bench
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER M6-BCHBK
MODEL 238715BK
SEAT LENGTH INCHES 72
SEAT WIDTH INCHES 16
SEAT HEIGHT INCHES 16-1/2
TYPE Backed Bench with Arms
STYLE Strap
MOUNT TYPE Surface

Photo Gallery
Steel Outdoor Slatted Benches Steel Outdoor Slatted Benches Steel Outdoor Slatted Benches Steel Outdoor Slatted Benches
Anchor Kit

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: June 21, 2013
Reviewed by: Rob (Missouri)
Customer Rating:
Benches
Nice benches, packed well and no damage from shipping.
Reviewed On: February 05, 2013
Reviewed by: Margaret (Brea Plaza)
Customer Rating:
6 foot slatted bench
Overall: style, manufacture and price. Complaint: all 3 had paint damage even though the packaging was intact. We chose to touch up the paint ourselves rather than go through any hassle - returning these benches would have been a monumental task due to their size and weight. We do not have the facilities to re-package them, for example.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700