Availability: Usually ships in 2 to 5 days Stock No:WB251417
Price: $599.00
Product Information
STEEL CHIP, SCRAP & WASTE TRUCK
Easily Move And Dump Contents With These Waste Trucks.
Portable tilting dump trucks feature tapered ends for easy loading and unloading of bulk and waste contents. Dump trucks balanced design makes dumping easier and are constructed of welded 14 gauge steel for strength. Welded push handles for ease of transport. Rolls smoothly on glass filled nylon casters (2 swivel, 2 rigid). Durable powder coat finish.
Product Specifications
LENGTH INCHES
66-9/16
WIDTH INCHES
26-1/8
HEIGHT INCHES
37-3/8
CAPACITY LBS
1500
CAPACITY CUBIC FEET
17.5
CAPACITY CUBIC YARDS
5/8
COLOR FINISH
Blue
ASSEMBLY
Assembled
BRAND
Vestil
CONSTRUCTION
Steel
FRONT WHEEL DIAMETER INCHES
8" x 2" Rigid
MANUFACTURERS PART NUMBER
CHIP-17.5
REAR WHEEL DIAMETER INCHES
8" x 2" Swivel
WHEEL TYPE
Glass Filled Nylon
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700