1.888.978.7759
Heavy Duty Extra Wide Vented Steel Locker Double Tier 24x24x74 2 Door Gray

Availability: Usually ships in 10 to 13 days
Item #: WB238943GY
Price: $476.95

Product Information
HEAVY DUTY EXTRA WIDE WELDED STEEL DOUBLE TIER LOCKER
Extra Wide Steel Locker Meets Your Ultra-Capacity Storage Needs And Built With Superior Strength And Durable Weld Construction.


These all welded steel lockers are made with 14 gauge steel for strength. Doors include pull handle and padlockable loop eyes for security (Lock sold separately). Full length piano hinges provide added security. Lockers measure 24”W x 24”D x 74”H overall. Double Tier Lockers two 23-1/2”W x 24”D x 34-1/2”H compartments.

Product Specifications
WIDTH INCHES 23-1/2
DEPTH INCHES 24
HEIGHT INCHES 34-1/2
COLOR FINISH Gray
ASSEMBLY All-Welded
BRAND Pucel
CONSTRUCTION 14-Gauge Steel
DESCRIPTION Vented
DOOR HANDLE Padlockable Pull Handle
DOORS 2
GROUP 1-Wide
LEVEL QUANTITY 2
MANUFACTURERS PART NUMBER DLCU-2424-2-PERFGY
MODEL 238943GY
OPENINGS 1
OVERALL DEPTH INCHES 24
OVERALL HEIGHT INCHES 74
OVERALL WIDTH INCHES 24
TYPE Double Tier
WEIGHT LBS 215

Photo Gallery
Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers
Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Vented Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers
Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Vented Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Double Tier Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers
Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Padlockable Hasp on Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Padlockable Hasp on Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Chrome Plated Handle on Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers
Chrome Plated Handle on Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Piano Hinges on Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Vented Panels of Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers Welded Steel Wide Steel Lockers, Personal Storage Lockers, Storage Lockers, Steel Lockers, Industrial Lockers, Heavy Duty Lockers

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700