1.888.978.7759
Essex 6' Bench

Availability: Usually ships in 7 to 10 days
Item #: WB238725
List Price: $750.00 Save: up to 17%
Price: $619.50

Product Information
HARDWOOD OUTDOOR BENCHES
6’L Essex Bench
Ideal for any outdoor environment, hardwood benches are made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Mortise and tenon joints withstand years of heavy use. Essex style offers larger dimension wood for strength and visual appearance. Features corner braces for added strength and an attractive design. Offers thick 2-1/4” thick legs. Measures 72"L x 26"W x 35”H. 1 Year Limited Warranty.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 26
HEIGHT INCHES 35
COLOR FINISH Teak
BRAND Oxford Garden®
CONSTRUCTION Wood
DESCRIPTION 6' Essex Bench
FRAME COLOR Teak
FRAME CONSTRUCTION Wood
MANUFACTURERS PART NUMBER EX72
MODEL 238725
SEAT LENGTH INCHES 72
SEAT WIDTH INCHES 26
SEAT HEIGHT INCHES 18
TYPE Backed Bench with Arms
WEIGHT LBS 95
STYLE Backed Bench with Arms
MOUNT TYPE Surface
WOOD TYPE Shorea

Photo Gallery
Essex Outdoor Wood Bench Essex Outdoor Wood Bench

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700