1.888.978.7759
Heavy Duty Extra Wide Vented Steel Locker Double Tier 18x18x75 2 Door Blue

Availability: Usually ships in 10 to 13 days
Item #: WB238860BL
Price: $466.95

Product Information
18"W HEAVY DUTY EXTRA WIDE WELDED STEEL DOUBLE TIER LOCKER
This Extra Wide Steel Locker Features A Slope Top To Reduce Clutter Build-Up And Catch-Free Recessed Handle.


Steel lockers are made with all welded 14 gauge steel for strength that lasts. These single wide lockers measure an extra wide 18”W x 18”D x 75”H to provide maximum space for your storage needs. Doors are louvered for ventilation and feature a recessed paddle handle with cylinder lock for security. Channel reinforced doors for added strength. A slope top design prevents clutter. 3”H enclosed base provides a kick plate and prevents dirt and debris build-up under lockers. Double Tier Lockers include single and double prong coat hooks.

Product Specifications
WIDTH INCHES 17-1/2
DEPTH INCHES 17-1/2
HEIGHT INCHES 31-1/2
COLOR FINISH Blue
ASSEMBLY All Welded
BRAND Pucel
CONSTRUCTION 14-Gauge Steel
DESCRIPTION Vented
DOOR HANDLE Recessed Cylinder Paddle Handle
DOORS 2
GROUP 1-Wide
LEVEL QUANTITY 2
MANUFACTURERS PART NUMBER PL-1875-2-PERFBL
MODEL 238860BL
OPENINGS 2
OVERALL DEPTH INCHES 18
OVERALL HEIGHT INCHES 75
OVERALL WIDTH INCHES 18
TYPE Double Tier
WEIGHT LBS 180

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700