Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
120V 6 ft. preassembled Heating Cable

120V 6 ft. preassembled Heating Cable
Availability: Usually ships same day
Stock No: WBB49323
Price: $39.95


Product Information
120V 6 ft. preassembled Heating Cable.
6 ft. preassembled waterproof heating cable with 30 inch cold lead for pipe freeze protection or roof/gutter de-icing applications. NOTE: The National Electrical Code requires the use of ground-fault protection of equipment to reduce the risk of fire caused by damage or improper installation. All installations must also comply with applicable local codes and standards.

Click here to view installation instructions.

Product Specifications
BRAND Raychem
THICKNESS INCHES 0.215
LENGTH FEET 6
MAX. CIRCUIT LENGTH FT. ON PIPE n/a
MAX. CIRCUIT LENGTH FT. ON ROOF n/a
VOLTAGE 120
WATTS 6 W/Ft.
TYPE Gardian
DESCRIPTION 120V 6 ft. preassembled Heating Cable
BUS WIRE GAUGE (AWG) 16
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER W51-6P

Photo Gallery
120V 6 ft. preassembled Heating Cable 120V 6 ft. preassembled Heating Cable 120V 6 ft. preassembled Heating Cable 120V 6 ft. preassembled Heating Cable

Customer Reviews
Avg. Review Rating: 1 Reviews
Reviewed On: December 31, 2011
Reviewed by: Joseph Manion (Zelpaso, Tx)
Customer Rating :
Guardian
This product fit my problem to a T.... I use it on my outside faucet and my sprinkler system....would recommend it to my friends....


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700