1.888.978.7759
50 Ft. box 6-Watt WinterGard Wet Heating Cable 240V

Availability: Usually ships in 3 to 6 days
Item #: WBB49341
Price: $246.95

Product Information
50 Ft. box 6-Watt WinterGard Wet Heating Cable 240V.
50 feet of 6-Watt per foot 240V WinterGard Wet Heating Cable for pipe freeze protection applications on metal or plastic pipes up to 8 inches in diameter, in wet or dry locations only. Also for use in roof/gutter de-icing applications.

This product MUST be used with an H900 (Global #B49344) Hardwire Power Connection (includes end seal) for hardwiring directly into a junction box (not included).

Note: The National Electrical Code requires the use of ground-fault protection of equipment to reduce the risk of fire caused by damage or improper installation. All installations must also comply with applicable local codes and standards.

Watch Product Video


Product Specifications
BRAND Raychem
THICKNESS INCHES 0.215
LENGTH FEET 50
MAX. CIRCUIT LENGTH FT. ON PIPE 350
MAX. CIRCUIT LENGTH FT. ON ROOF 250
VOLTAGE 240
WATTS 6 W/Ft.
TYPE WinterGard Wet
DESCRIPTION Box 6-Watt WinterGard Wet Heating Cable
BUS WIRE GAUGE (AWG) 16
PACKAGE QUANTITY 1
MANUFACTURER'S PART NUMBER H622050

Photo Gallery
50 Ft. box 6-Watt WinterGard Wet Heating Cable 240V 50 Ft. box 6-Watt WinterGard Wet Heating Cable 240V 50 Ft. box 6-Watt WinterGard Wet Heating Cable 240V 50 Ft. box 6-Watt WinterGard Wet Heating Cable 240V

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700