1.888.978.7759
60" W x 30" D Mobile Packaging Workbench, Maple Butcher Block Safety Edge - Blue

Availability: Usually ships same day.
Item #: WB607945A
Price: $508.00

Product Information
Mobile Heavy Duty Packaging Workbench
Maple Butcher Block Safety Edge Top

This packaging workbench has a 1-3/4" thick maple top with a radius safety edge supported by heavy-duty 2" square 14 gauge steel tubular legs. 36"H bench top withstands 2,000 lb. capacity. Maple butcher-block bench top is kiln dried, electronically glued, cured and sanded smooth. Finished with a penetrating mineral oil protectant, it's built to last. Includes 4 phenolic swivel casters with brakes.

Customize your packaging workbench by adding the packaging riser, lower packaging shelf, or the stackable drawers.

  1-3/4" thick top with a safety edge features kiln-dried hardwood that is electronically cured for a smooth sanded finish.
Product Specifications
WIDTH INCHES 60
DEPTH INCHES 30
HEIGHT INCHES 36
COLOR FINISH Blue
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
MODEL 607945A
TOP CONSTRUCTION Maple Butcher Block Safety Edge
TYPE Caster Kit
MATERIAL Maple

Photo Gallery
Mobile Heavy Duty Packaging Bench, Maple Top Mobile Heavy Duty Packaging Bench, Maple Top With Optional Accessories Mobile Heavy Duty Packaging Bench, Maple Top With Optional Accessories Mobile Heavy Duty Packaging Bench, Maple Top with Optional Standard Lower Shelf
Mobile Heavy Duty Packaging Bench, Maple Top with Optional Standard Lower Shelf and Bench Drawers Optional Accessories Sold Separately for Heavy Duty Packaging Work Bench Optional Accessories Sold Separately for Heavy Duty Packaging Work Bench Packaging Riser Kit for Heavy Duty Packaging Work Bench
Optional Accessories Sold Separately for Heavy Duty Packaging Work Bench Lower Shelf Kit for Heavy Duty Packaging Work Bench Lower Shelf Kit for Heavy Duty Packaging Work Bench 5 Inch Phenolic Swivel Casters on Mobile Heavy Duty Packaging Bench

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: September 25, 2012
Reviewed by: Nate (Houston)
Customer Rating:
Great table for the money
This table is great. Very durable! Simple to assemble
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700