Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sand Urn And Trash Receptacle, White,15 gal capacity,16"Dia x 37"H
Availability: Usually ships in 15 to 18 days Stock No:WBB51000
Price: $534.00
Product Information
This fiberglass ash/trash container features a sand urn top that lifts off to provide access to the rigid plastic liner for easy emptying. The 10” diameter ash tray also removes for maintenance purposes. This dual entry waste receptacle features two 11”W x 5”H side disposal openings and retainer bands to secure bags. Includes a one inch raised bottom. For use indoors or out. UV Stabilized. White. 15 gallon capacity. 16”Dia x 37”H.
Custom Design; Non-Returnable. Color Chip Sample Available Upon Request.
Product Specifications
HEIGHT INCHES
37
COLOR FINISH
White
CONSTRUCTION
Fiberglass
LINER
Retainer Band w/Plastic Liner
MANUFACTURERS PART NUMBER
FG1639SUPLWH
BRAND
Rubbermaid Commercial
DIAMETER INCHES
16
DISPOSAL OPENING INCHES
11W x 5H
CAPACITY GALLONS
15
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700