1.888.978.7759
Square Ash And Trash Receptacle, Charcoal, 40 gal capacity,24"Sq x 32"H

Availability: Usually ships in 15 to 18 days
Item #: WBB51010
List Price: $1,701.32 Save: up to 49%

Product Information
This seamless fiberglass garbage can has a two-piece design with a lift off top that allows access to the rigid plastic liner. The half ash/trash top features a sand urn on one side and an 17”W x 8”H disposal opening on the other. This cigarette receptacle features retainer bands and protective vinyl trim. One inch raised bottom. For use indoors or out. UV Stabilized. Charcoal. 40 gallon capacity. 24”Sq x 32”H.

Custom Design; Non-Returnable. Color Chip Sample Available Upon Request.
Product Specifications
WIDTH INCHES 24
DEPTH INCHES 24
HEIGHT INCHES 32
COLOR FINISH Charcoal
CONSTRUCTION Fiberglass
LINER Retainer Band w/Plastic Liner
MANUFACTURERS PART NUMBER FGFG2432SQSUTPLCH
BRAND Rubbermaid Commercial
CAPACITY GALLONS 40
DISPOSAL OPENING INCHES 17L x 8W
REFERENCE # FG2432SQSUT

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700