Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Round Sand Top Ash Trash Container Black
Availability: Usually ships in 7 to 10 days Stock No:WB238959BK
Price: $79.95
Product Information
DESIGNER
WASTE RECEPTACLE
Ideal for entranceways, lounges and bathrooms. Steel construction with a non-corrosive base ring to protect floors and a germ-fighting plastic liner. Brilliant metallic finish and accents are attractive and fit any decor. Complies with OSHA, OBRA and ADA standards.
Product Specifications
WIDTH INCHES
12-1/3
HEIGHT INCHES
28
COLOR FINISH
Black
ASSEMBLY
Assembled
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
FG1100EBK
STYLE
Round Sand Top
TYPE
Ash Trash Urn
WEIGHT LBS
12
CAPACITY GALLONS
3-1/2
DIAMETER INCHES
12-1/3
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700