Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
60 x 30 Security Cabinet Bench - Plastic Square Edge
Availability: Usually ships same day Stock No:WB253948BL
Price: $399.00
Product Information
EXTRA HEAVY DUTY SECURITY CABINET BENCHES Square Edge Plastic Top
These cabinet benches are enclosed with heavy gauge steel to provide security for all your under bench top storage needs. High quality, industrial work benches are made to last using rugged 2" square, 14 gauge tubular steel legs that are height adjustable 28-34"H at 2" increments. These workbenches offer 5000 lb. capacity. 1-5/8” thick high pressure plastic laminate top with standard square edge. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2”D x 22”H. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Offers clearance space under cabinet. Powder coat finish. Quick and easy assembly. 15 year limited warranty.
1-5/8" thick top with a square edge features a plastic laminate finish that resists moistures, stains and scratches.
Product Specifications
WIDTH INCHES
60
DEPTH INCHES
30
COLOR FINISH
Blue
ASSEMBLY
Unassembled
MODEL
253948BL
TOP CONSTRUCTION
Plastic Laminate Square Edge
Base Model Number
253948
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: April 20, 2012
Reviewed by: Elise (St. Louis)
Customer Rating :
Priced well but you get what you paid for
This is an ok product. When assembling this unit, additional adjustments had to be made. If you are looking for a workbench that will be used for light use, this one is priced perfect for that. However, if you plan on placing heavy items on top or inside, you should look at heavy duty workbenches.
The metal door handles are made to have a padlock to secure them. However, you will need to purchase a long and wide lock.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700