Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Liner Clamp - 6-1/8" min - 7" max
Availability: Usually ships in 8 to 11 days Stock No:WBB51627 Minimum Purchase Quantity: 4
Price: $25.95
Product Information
Plated Hex Screw: Protects soft-surface hose (silicone and others) from damage caused by extrusion or shearing through the band slots through an integral extension of the band as an inner protective liner. Breeze liner clamps give the truest concentric seal of any clamp made. Clamps sold in boxes of 10.
Product Specifications
WIDTH INCHES
1/2"
BRAND
Breeze Industrial Products
CONSTRUCTION
301 Stainless Steel
DIAMETER INCHES [MAX]
7
DIAMETER INCHES [MIN]
6-1/8
FITTING TYPE
Liner Clamp
MANUFACTURERS PART NUMBER
92104
PACKAGE QUANITY
10
PACKAGE QUANTITY
10
SIZE
7" to 6-1/8"
TYPE
Plated Hex Screw
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700