Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Make-A-Clamp - 8.5 ft bnd,3 adj fast,1 bnd splices
Availability: Usually ships in 8 to 11 days Stock No:WBB51665 Minimum Purchase Quantity: 8
Price: $11.75 ea.(Sold in qty. of 3)
Product Information
Make-A-Clamp System - 8.5' Band, 3 Adj. Fastener, 1 Band Splice
Reusable 100% stainless steel worm-drive clamps are made with 1/2"W Type 302 stainless steel band with type 410 stainless steel hex screw. Works by cutting off a piece of banding from a continuous roll. Allows cutting banding to a needed size.
Product Specifications
WIDTH INCHES
1/2"
BRAND
Breeze Industrial Products
CONSTRUCTION
302 Stainless Steel
FITTING TYPE
Make-A-Clamp
MANUFACTURERS PART NUMBER
4000
MATERIAL(S)
8.5 ft Band; 3 Adj. Fasteners; 1 Band Splices
PACKAGE QUANITY
1
PACKAGE QUANTITY
1
SIZE
--
TYPE
410 S.S. Hex Screw
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700