Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Hoover FloorMate SpinScrub Widepath
Availability: Usually ships in 14 to 17 days Stock No:WB238997
Price: $149.99
Product Information
HOOVER® FLOORMATES Widepath Vacuum
Vacuum, wash and dry your hard floors with one easy bagless vacuum cleaner. Hoover FloorMates feature patented SpinScrub brushes to get your floors clean. Use Hoover hard floor cleaners on all types of hard surfaces including hardwood, tile, linoleum and concrete. Features 1 quart capacity solution tank and recovery tank. Removable nozzles and brushes for easy cleaning and maintenance. Widepath Vacuums include 6 amp motor, 13"W cleaning path, grout brush block and 8 oz. grout cleaner. 27'L power cord. Includes bonus pack of FloorMate floor to floor wipes. 1 Year Limited Warranty.
Product Specifications
COLOR FINISH
Blue
BRAND
Hoover
CLEANING WIDTH
13"
DESCRIPTION
Hard Floor Cleaner
MANUFACTURERS PART NUMBER
FH40010B
MODEL
238997
MOTOR AMPS
6
POWER
Spin Scrub 7
POWER CORD LENGTH
27 Ft.
RECOVERY TANK CAPACITY
1 Qt.
SOLUTION TANK CAPACITY
1 Qt.
STYLE
Widepath
WEIGHT LBS
29.5
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700